Motion
H12GGL
Disposable Coverall - OPF Blend String Knit Fabric Material, Light Green Faceshield
MI ITEM #12061936
MFR #H12GGL
Price$262.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - OPF Blend String Knit Fabric Material, Light Green Faceshield
MI ITEM #12061936
MFR #H12GGL

Mfr description
H12GGL STANDARD ARC GOGGLE
  • Premium anti-fog
  • scratch resistant coating
  • PureView Lens
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.90/each

Specifications

Details

  • Additional Details
    Premium anti-fog, scratch resistant coating, PureView Lens, Silicone frame and strap, Nose shield, Adjustable pivots allow the goggles to be secured
  • Approval Listing Regulations
    ANSI, ISEA Z87.1
  • Arc Rating
    16
  • Color
    Light Green Faceshield
  • Description
    Enespro Arc Goggle for 16 cal System
  • Features
    Adjustable pivots allow the goggles to be secured, Nose shield, Premium anti-fog, PureView Lens, Silicone frame and strap, scratch resistant coating
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Arc Flash Protection
  • Material
    OPF Blend String Knit Fabric
  • Max Arc Flash Protection
    16
  • Product Line
    Enespro
  • Product Type
    Disposable Coveralls
  • Type
    Arc Flash Goggle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)