Overview
Mfr description
H57GV001 PVC HOOD W/ RATCHET HEADGEAR
- Hood with faceshield
- Adjustable straps with snap fasteners
- D-ring and clip on top
- Tape sealed seams
- Internal ratchet headgear
Specifications
- Material15 oz. PVC
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data