Motion
HYDRO2BIB-YB-XLT

NATIONAL SAFETY APPAREL
HYDRO2BIB-YB-XLT

Rain Suit - Fluorescent Yellow Color, Snap, 3-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062033
MFR #HYDRO2BIB-YB-XLT
Price$1,288.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
HYDRO2BIB-YB-XLT

Rain Suit - Fluorescent Yellow Color, Snap, 3-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062033
MFR #HYDRO2BIB-YB-XLT

Mfr description
HYDRO2BIB-YB-XLT HYDROLITE FR 2.0 BIB O
  • Waterproof garments pass a one-hour storm shower test
  • Fast drying lightweight and breathable fabric
  • Heavy duty quick release suspender system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,288.74/each

Specifications

Details

  • Approval Listing Regulations
    ANSI, ASTM F1891, ASTM F2733, CSA Z462, ISEA 107 Class E, NFPA 70E, OSHA 1910.269
  • Boots Shoes Included
    No
  • Certification Type
    ANSI, ISEA 107 Class E
  • Closure Type
    Snap
  • Color
    Fluorescent Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • High Visibility
    Yes
  • Includes
    Bib Pants
  • Material
    3-Layer GORE-TEX PYRAD® Fabric
  • Pant Type
    Bib
  • Product Line
    Drifire Hydrolite 2.0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)