Overview
Mfr description
HYDRO2BIB-YB-3X HYDROLITE FR 2.0 BIB OV
- Waterproof garments pass a one-hour storm shower test
- Fast drying lightweight and breathable fabric
- Heavy duty quick release suspender system
- Front bib pocket and snap fly closure
- Covered zipper closure on legs
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Flex fit shoulder straps
- Field repair kit is available (sold separately)
Specifications
- Material3-Layer GORE-TEX PYRAD® Fabric
- ColorFluorescent Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data