Motion
HYDRO2JACK-YB-LGT

NATIONAL SAFETY APPAREL
HYDRO2JACK-YB-LGT

Jacket & Coat - 3-Layer GORE-TEX PYRAD® Fabric Material, Fluorescent Yellow Color, Covered Zipper Front Closure, 31 cal/cm2 Arc Rating
Mi Item #12062118
MFR #HYDRO2JACK-YB-LGT
Price$1,956.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
HYDRO2JACK-YB-LGT

Jacket & Coat - 3-Layer GORE-TEX PYRAD® Fabric Material, Fluorescent Yellow Color, Covered Zipper Front Closure, 31 cal/cm2 Arc Rating
Mi Item #12062118
MFR #HYDRO2JACK-YB-LGT

Mfr description
HYDRO2JACK-YB-LGT HYDROLITE FR 2.0 STOR
  • Waterproof garments pass a one-hour storm shower test
  • Fast drying lightweight and breathable FR fabric
  • Anti-wicking feature prevents moisture migration inside garment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,956.98/each

Specifications

Dimensions

  • Material Weight
    8.3 oz/yd2

Details

  • Additional Details
    Hood: Snap Off Adjustable | Reflective Trim: FR 3M Scotchlite Reflective Comfort Trim | Pockets: Lined Hand Warmer and Two Front Pockets | Fall Protection: Covered D-ring Opening
  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Applications
    Arc Flash, Flash Fire, Hi Visibility, Rain Protection
  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 3, ASTM F1891, ASTM F2733, CSA Z462, NFPA 70E, OSHA 1910.269
  • Arc Rating
    31 cal/cm2
  • Breathable
    Yes
  • Closure Type
    Covered Zipper
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE HYDROlite 2.0 FR Rain Jacket Class 3
  • Flame Resistant
    Yes
  • Front Closure
    Covered Zipper
  • Garment Type
    Rain Jacket
  • Garment Use
    Rainwear
  • Group & Class
    ANSI 107 Class 3
  • Hazard Risk Category Hrc
    CAT 3
  • High Visibility
    ANSI Class 3
  • Hood Type
    Snap On Hood
  • Includes
    Snap off adjustable hood
  • Manufacturer Catalog
  • Material
    3-Layer GORE-TEX PYRAD® Fabric
  • Max Arc Flash Protection
    31 cal/cm2
  • Number Of Pockets
    3
  • Product Line
    DRIFIRE HYDROlite 2.0
  • Product Video
  • Protection Type
    Rain Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    HYDROLITE 2.0
  • Shirt Style
    Zip Front
  • Storm Flap
    Yes
  • Style
    Rain Jacket
  • Wrist Closure
    Covered Zipper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)