Overview
Mfr description
HYDRO2JACK-YB-2XT HYDROLITE FR 2.0 STOR
- Waterproof garments pass a one-hour storm shower test
- Fast drying lightweight and breathable FR fabric
- Anti-wicking feature prevents moisture migration inside garment
- Snap off adjustable hood fits with and without hard hat
- Covered D-ring opening for fall protection
- Lined hand warmer pockets and two front pockets
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Covered zip front closure
Specifications
- Manufacturer Catalog
- ColorFluorescent Yellow
- Material3-Layer GORE-TEX PYRAD® Fabric
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data