Motion
HYDROFLASHB-Y-XL

NATIONAL SAFETY APPAREL
HYDROFLASHB-Y-XL

Rain Suit - Fluorescent Yellow Color, Zip Fly, 2-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062225
MFR #HYDROFLASHB-Y-XL
Price$1,183.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
HYDROFLASHB-Y-XL

Rain Suit - Fluorescent Yellow Color, Zip Fly, 2-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062225
MFR #HYDROFLASHB-Y-XL

Mfr description
HYDROFLASHB-Y-XL HYDROFLASH FR FOUL WEA
  • HYDROFlash FR™ (2-Layer GORE-TEX PYRAD® Fabric) is the lightest weight waterproof, breathable Flash Fire rated garment available
  • Lightweight, breathable, and fast drying
  • 100% waterproof and windproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.17/each

Specifications

Details

  • Approval Listing Regulations
    ANSI/ISEA 107 Class E, ASTM F1891, ASTM F2733, ASTM F903, CSA Z462, CSA Z96, OSHA 1910.269
  • Boots Shoes Included
    No
  • Certification Type
    ANSI, ISEA 107 Class E
  • Closure Type
    Zip Fly
  • Color
    Fluorescent Yellow
  • Flame Resistant
    Yes
  • Fly Type
    Zip Fly
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Overall
  • High Visibility
    Yes
  • Includes
    Bib Overall
  • Material
    2-Layer GORE-TEX PYRAD® Fabric
  • Pant Type
    Bib
  • Product Line
    Hydroflash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)