Motion
HYDROFLASHH-Y
Rain Suit - Fluorescent Yellow Color, Detachable, 2-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062237
MFR #HYDROFLASHH-Y
Price$223.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Fluorescent Yellow Color, Detachable, 2-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12062237
MFR #HYDROFLASHH-Y

Mfr description
HYDROFLASHH-Y HYDROFLASH FR DETACHABLE
  • HYDROFlash FR™ (2-Layer GORE-TEX PYRAD® Fabric) is the lightest weight waterproof, breathable Flash Fire rated garment available
  • Lightweight, breathable, and fast drying
  • 100% waterproof and windproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.46/each

Specifications

Details

  • Approval Listing Regulations
    ASTM F1891, ASTM F2733, ASTM F903, CSA Z462, OSHA 1910.269
  • Boots Shoes Included
    No
  • Certification Type
    ASTM F1891, ASTM F2733, ASTM F903, CSA Z462, OSHA 1910.269
  • Closure Type
    Snap
  • Color
    Fluorescent Yellow
  • Flame Resistant
    Yes
  • Garment Style
    Jacket Only
  • Garment Type
    Jacket
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Hood
  • Material
    2-Layer GORE-TEX PYRAD® Fabric
  • Product Line
    Hydroflash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)