Overview
Mfr description
HYDROFLASHJ-N-3X HYDROFLASH FR FOUL WEA
- HYDROFlash FR™ (2-Layer GORE-TEX PYRAD® Fabric) is the lightest weight waterproof, breathable Flash Fire rated garment available
- Lightweight, breathable, and fast drying
- 100% waterproof and windproof
- Resists cold cracking in low temperatures
- Hot liquid and steam resistant
- Petroleum and oil-based mud resistant
- Enhanced Visibility with FR 3M™ Scotchlite™ Reflective Comfort Trim
- Hook and loop straps at cuffs
Specifications
- Manufacturer Catalog
- ColorNavy
- Material2-Layer GORE-TEX PYRAD® Fabric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data