Specifications
Dimensions
- Chest Size34 to 38 in
- Garment SizeSM-3X
- Waist Size32 to 34 in
Details
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Overview
Mfr description
KIT2CV08NGMD ARCGUARD 8 CAL ULTRASOFT
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper