Specifications
Dimensions
- Chest Size54 to 58 in
- Garment SizeSM-3X
- Size4
- Waist Size50 to 54 in
Details
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)