Motion
KIT2CV08NGB2X
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color
Mi Item #12062461
MFR #KIT2CV08NGB2X
Price$1,058.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Navy Color
Mi Item #12062461
MFR #KIT2CV08NGB2X

Mfr description
KIT2CV08NGB2X ARCGUARD 8 CAL ULTRASOFT
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch resistant coating on faceshield
  • Action back allows for full range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.56/each

Specifications

Dimensions

  • Chest Size
    46 to 50 in
  • Garment Size
    SM-3X
  • Size
    2
  • Waist Size
    42 to 46 in

Details

  • Color
    Navy
  • Product Type
    Arc Flash Protective Clothing Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)