Overview
Mfr description
KIT2CV11SM12 ARCGUARD 12 CAL COVERALL K
- PureView™ faceshield technology features a greater range of visibility
- Premium anti-fog and scratch resistant coating on faceshield
- Action back allows for full range of motion
- Flexible sewn-in elastic waist
- 6 pocket style with side pass through access
- Leg openings made to fit over work boots
- Covered 2-way zipper
Specifications
- ColorNavy
- Manufacturer Catalog
- Material9 oz. Westex® UltraSoft®
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data