Motion
KIT2CV11MD08
Enespro ArcGuard 12 cal Coverall Arc Flash Kit with Voltage Gloves (MD/08)
Mi Item #12062470
MFR #KIT2CV11MD08
Price$1,388.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro ArcGuard 12 cal Coverall Arc Flash Kit with Voltage Gloves (MD/08)
Mi Item #12062470
MFR #KIT2CV11MD08

Mfr description
KIT2CV11MD08 ARCGUARD 12 CAL COVERALL K
  • PureView™ faceshield technology features a greater range of visibility
  • Premium anti-fog and scratch resistant coating on faceshield
  • Action back allows for full range of motion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.25/each

Specifications

Details

  • Color
    Navy
  • Manufacturer Catalog
  • Material
    9 oz. Westex® UltraSoft®
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)