Motion
KIT2CV11NG4X
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #12062559
MFR #KIT2CV11NG4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Covered 2-Way Zipper Closure
Mi Item #12062559
MFR #KIT2CV11NG4X

Mfr description
KIT2CV11NG4X ARCGUARD 12 CAL COVERALL K
  • PureView faceshield technology
  • Anti-fog and scratch resistant coating
  • Action back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 ft 2 in - 6 ft 4 in
  • Material Weight
    9

Details

  • Additional Details
    PureView faceshield technology, Anti-fog and scratch resistant coating on faceshield, Action back, Sewn-in elastic waist, 6 pocket style, Side pass through access, Leg openings fit over work boots, Covered 2-way zipper
  • Ankle Style
    Open
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    12
  • Closure Type
    Front Covered 2-Way Zipper
  • Color
    Navy
  • Cuff Style
    Open
  • Description
    Enespro ArcGuard 12 cal Coverall Arc Flash Kit
  • Fabric Type
    FR Cotton Blend
  • Features
    6 pocket style, Action back, Anti-fog and scratch resistant coating, Covered 2-way zipper, PureView faceshield technology, Sewn-in elastic waist, Side pass through access
  • Flame Resistance
    Yes
  • Front Closure
    Covered 2-way zipper
  • Garment Style
    Arc Flash Coverall
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Utilities Maintenance
  • Includes
    Faceshield, Hard Hat, Safety Glasses, Glove Bag, Gear Bag
  • Manufacturer Catalog
  • Material
    9 oz. Westex UltraSoft
  • Max Arc Flash Protection
    12
  • Number Of Pockets
    6
  • Pant Cuff
    Open Hem
  • Product Line
    ArcGuard
  • Product Type
    Coveralls
  • Series
    ArcGuard
  • Type
    Arc Flash Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)