Specifications
Dimensions
- Chest Size50 to 54 in
- Garment SizeSM-3X
- Size3
- Waist Size46 to 5 in
Details
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)