Motion
KITHYDRO2-YB-SM
Rain Suit - Fluorescent Yellow & Black Color, Snap-Off Hood, 3-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12063483
MFR #KITHYDRO2-YB-SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Suit - Fluorescent Yellow & Black Color, Snap-Off Hood, 3-Layer GORE-TEX PYRAD® Fabric Material
Mi Item #12063483
MFR #KITHYDRO2-YB-SM

Mfr description
KITHYDRO2-YB-SM HYDROLITE FR 2.0 RAINWE
  • Waterproof garments pass a one-hour storm shower test
  • Fast drying lightweight and breathable FR fabric
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ANSI/ISEA 107 Type R Class 3, ASTM F1891, ASTM F2733, CSA Z462, NFPA 70E, OSHA 1910.269
  • Boots Shoes Included
    No
  • Certification Type
    ANSI, ISEA 107 Type R Class 3
  • Closure Type
    Zipper
  • Color
    Fluorescent Yellow & Black
  • Flame Resistant
    Yes
  • Garment Style
    Bib Overall
  • Garment Type
    Two Piece Set
  • High Visibility
    Yes
  • Hood Type
    Snap-Off Hood
  • Includes
    Bib Pants, Hood, Jacket
  • Material
    3-Layer GORE-TEX PYRAD® Fabric
  • Pant Type
    Bib
  • Product Line
    HYDROlite 2.0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)