Overview
Mfr description
KITHYDRO2-YB-LG HYDROLITE FR 2.0 RAINWE
- Waterproof garments pass a one-hour storm shower test
- Fast drying lightweight and breathable FR fabric
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Covered D-ring opening for fall protection
- Two front pockets with hook and loop closure flaps
- Snap-off adjustable hood
- Covered zip front closure with zipper pull
- Front bib pocket
Specifications
- Material3-Layer GORE-TEX PYRAD® Fabric
- ColorFluorescent Yellow & Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data