Motion
LABCR-NB-XL
NSA FR Chemical Resistant Lab Coat - Navy Blue XL
MI ITEM #12063570
MFR #LABCR-NB-XL
Price$463.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA FR Chemical Resistant Lab Coat - Navy Blue XL
MI ITEM #12063570
MFR #LABCR-NB-XL

Mfr description
LABCR-NB-XL FR CHEMICAL PROTECTION LAB C
  • FR Nomex® Knit wrists keep sleeves in place
  • Durable, high-temp plastic snaps for easy donning & doffing
  • Bottom side vents for increased mobility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.69/each

Specifications

Details

  • Color
    Navy
  • Compliance Specifications
    NFPA 70E, NFPA 2112, ASTM F1506
  • Manufacturer Catalog
  • Material
    4.4 oz. CR/FR Aramid Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)