Motion
NXJN4CMD30
NSA CARBON ARMOUR SafeGuard Jacket (MD 30" Length)
MI ITEM #12063632
MFR #NXJN4CMD30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA CARBON ARMOUR SafeGuard Jacket (MD 30" Length)
MI ITEM #12063632
MFR #NXJN4CMD30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NXJN4CMD30 CARBON ARMOUR 9.5 OZ. SAFEGU
  • Articulated elbows extend jacket wear life and add freedom of movement
  • Contoured long tail lower back provides extended coverage
  • Work ready industrial strength snap front for ease of use
  • Black leather pull tabs for ease of use with CARBON ARMOUR gloves
  • Patented action back ventilation design maximized airflow and hyper-stretch comfort design in shoulder/back/arm area
  • Under arm V-hull gusset design adds aditional arm mobility and advanced comfort
  • Zero-waste NXJ pattern promotes environmental stewardship
  • Quick drying
  • Exceptional tensile and tear strength

Specifications

  • Material
    9.5oz. SafeGuard coating technology OPF-Carbon Blend
  • Color
    Navy
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text