Motion
NXJN4C2X40
Protective Sleeve - 9.5oz. SafeGuard coating technology OPF-Carbon Blend Material, Navy Color
MI ITEM #12063644
MFR #NXJN4C2X40
Price$764.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - 9.5oz. SafeGuard coating technology OPF-Carbon Blend Material, Navy Color
MI ITEM #12063644
MFR #NXJN4C2X40

Mfr description
NXJN4C2X40 CARBON ARMOUR 9.5 OZ. SAFEGU
  • Protection from sparks and molten metal splash hazards;Articulated elbows for freedom of movement;Ventilated action back for extended movement;comfort;and airflow;Underarm gusset for added mobility;Contoured tail hem for extended lower back coverage;Snap front closure with leather pull tabs for ease of use with gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.42/each

Specifications

Details

  • Color
    Navy
  • Material
    9.5oz. SafeGuard coating technology OPF-Carbon Blend
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)