Overview
Mfr description
SHRA2TGVMDRG TECGEN FR VENT BACK SHIRT
- Dual Hazard protection against arc flash and flash fire
- Lightweight and breathable fabric
- Button down collar
- Two front chest pockets with flaps and button closure
- Patented vent design have industry leading comfort
- Quickly identify compliance with exterior labeling
- Two chest pockets with flaps
- Inherently flame resistant, FR protection will not wash/wear out
- FR fabric will not melt, drip, or ignite
Specifications
- Material5.5 oz Westex® DH Air
- ColorMedium Blue
- Compliance SpecificationsNFPA 70E, NFPA 2112, ASTM F1506
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data