Overview
Mfr description
SHRTV3C3YNLGTL VIZABLE FR HYBRID WORK S
- Hybrid color blocking delivers clean-style
- Moisture wicking and breathable fabric for improved comfort
- Adjustable 2-button cuff closure
- Button down collar and adjustable two button cuff closure
- Left chest pocket
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Dual Hazard protection against arc flash and flash fire
- 360 degree visibility
Specifications
- Manufacturer Catalog
- MaterialFl. Yellow: 6.5 oz. FR Hi-Vis Modacrylic Blend / Navy: 7 oz. Westex® UltraSoft®
- ColorHybrid: Fluorescent Yellow & Navy
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data