Motion
SHRTVTGVC3-MDRG
Shirt - Work Shirt, Long Sleeve, 6.5 oz. Westex DH Material, Fluorescent Yellow Color, 8.9 cal/cm² Arc Rating
MI ITEM #12064959
MFR #SHRTVTGVC3-MDRG
Price$309.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, 6.5 oz. Westex DH Material, Fluorescent Yellow Color, 8.9 cal/cm² Arc Rating
MI ITEM #12064959
MFR #SHRTVTGVC3-MDRG

Mfr description
SHRTVTGVC3-MDRG TECGEN FR VENT BACK SHI
  • DRIFIRE's breathable vent shirts have industry leading comfort
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Premium two needle construction and anti-wrinkle technology in collar, flaps, center front, and cuffs for professional look
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.69/each

Specifications

Dimensions

  • Weight
    6.5 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.9 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE FR Hi-Vis Vented Shirt Class 3
  • Manufacturer Catalog
  • Material
    6.5 oz. Westex DH
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)