Specifications
Dimensions
- Weight6.5 oz
Details
- ANSI ClassANSI/ISEA Type R Class 3
- Approval Listing RegulationsNFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
- Arc Rating8.9 cal/cm²
- ColorFluorescent Yellow
- DescriptionDRIFIRE FR Hi-Vis Vented Shirt Class 3
- Manufacturer Catalog
- Material6.5 oz. Westex DH
- Product LineDRIFIRE
- SeriesFR
- Shirt StyleWork Shirt
- Sleeve StyleLong Sleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)