Motion
SHRTVTGVC3-3XTL
DRIFIRE FR Hi-Vis Vented Shirt Class 3 (3XTL)
MI ITEM #12064981
MFR #SHRTVTGVC3-3XTL
List Price$374.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Vented Shirt Class 3 (3XTL)
MI ITEM #12064981
MFR #SHRTVTGVC3-3XTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.74/each for your price

Overview

Mfr description
SHRTVTGVC3-3XTL TECGEN FR VENT BACK SHI
  • DRIFIRE's breathable vent shirts have industry leading comfort
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Premium two needle construction and anti-wrinkle technology in collar, flaps, center front, and cuffs for professional look
  • Soft, super stretch mesh provides higher comfort and mobility verses others
  • Dual utility ports on flaps for gear (PVD, gas, flashlight)
  • Button down collar and adjustable cuffs
  • Two chest pockets with flaps
  • Inherently flame resistant, FR protection will not wash/wear out

Specifications

  • Manufacturer Catalog
  • Material
    6.5 oz. Westex® DH
  • Color
    Fluorescent Yellow
  • ANSI Class
    ANSI/ISEA Type R Class 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought