Motion
SWS3GZ-MDT
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Zipper Closure, Charcoal
Mi Item #12065305
MFR #SWS3GZ-MDT
Price$377.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Zipper Closure, Charcoal
Mi Item #12065305
MFR #SWS3GZ-MDT

Mfr description
SWS3GZ-MDT TECGEN FR HEAVYWEIGHT ZIP FR
  • Flame Resistant
  • Arc Rated
  • Zipper Front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.51/each

Specifications

Dimensions

  • Material Weight
    14

Details

  • Additional Details
    Large drawstring hood fits over hard hat, Rib knit cuffs and waistband, Covered FR zipper front closure, Cord locks, Exterior tagless label, Two front patch pockets
  • Ankle Closure
    Rib-Knit Cuff
  • Ankle Style
    Rib-Knit Cuff
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269, UL Certified
  • Arc Rating
    23
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Fleece Lined
  • Color
    Charcoal
  • Cuff Style
    Rib-Knit Cuff
  • Description
    DRIFIRE FR Heavyweight Full Zip Hoodie
  • Fabric Type
    FR Fleece
  • Features
    Arc Rated, Attached Hood, Flame Resistant, Zipper Front
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Zipper
  • Garment Style
    Full Zip Hoodie Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash Protection, Flash Fire Protection
  • Hood Included
    Yes
  • Hood Type
    Attached with Drawstring
  • Includes
    Attached Hood
  • Manufacturer Catalog
  • Material
    14 oz. FR Fleece
  • Max Arc Flash Protection
    23
  • Number Of Pockets
    2
  • Pant Cuff
    Rib-Knit Cuff
  • Product Line
    DRIFIRE
  • Product Type
    Disposable Coveralls
  • Series
    DRIFIRE
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)