Motion
SWS3GZ-2X
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Covered FR Zipper Closure, Charcoal
Mi Item #12065310
MFR #SWS3GZ-2X
Price$377.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Covered FR Zipper Closure, Charcoal
Mi Item #12065310
MFR #SWS3GZ-2X

Mfr description
SWS3GZ-2X TECGEN FR HEAVYWEIGHT ZIP FRO
  • Dual Hazard protection
  • Soft FR
  • AR heavyweight fleece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.51/each

Specifications

Dimensions

  • Material Weight
    14

Details

  • Additional Details
    Dual Hazard protection, Large drawstring hood fits over hard hat, Rib knit cuffs and waistband, Covered FR zipper front closure, Cord locks, Exterior tagless label, Two front patch pockets
  • Ankle Closure
    Rib-Knit Cuff
  • Ankle Style
    Rib-Knit Cuff
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269, UL Certified
  • Arc Rating
    23
  • Closure Type
    Front Covered FR Zipper
  • Cold Weather Usage
    Fleece Lined
  • Color
    Charcoal
  • Cuff Style
    Rib-Knit Cuff
  • Description
    DRIFIRE FR Heavyweight Full Zip Hoodie
  • Fabric Type
    FR Fleece
  • Features
    AR heavyweight fleece, Cord locks, Covered FR zipper front closure, Dual Hazard protection, Exterior tagless label, Inherently flame resistant, Large drawstring hood, Rib knit cuffs and waistband, Soft FR, Two front patch pockets
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Covered FR zipper front closure
  • Garment Style
    Full Zip Hoodie Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Arc Flash, Flash Fire
  • Hood Included
    Yes
  • Hood Type
    Attached with Drawstring
  • Includes
    Attached Hood, Cord locks, Two front patch pockets
  • Manufacturer Catalog
  • Material
    14 oz. FR Fleece
  • Max Arc Flash Protection
    23
  • Number Of Pockets
    2
  • Pant Cuff
    Rib knit cuffs
  • Product Line
    DRIFIRE
  • Product Type
    Disposable Coveralls
  • Type
    Flame-Resistant Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)