Motion
SWS3GZ-3XT
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Covered FR Zipper Closure, Charcoal
MI ITEM #12065313
MFR #SWS3GZ-3XT
Price$415.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Rib-Knit Cuff Cuff, Rib-Knit Cuff Ankle Style, 14 oz. FR Fleece Material, Front Covered FR Zipper Closure, Charcoal
MI ITEM #12065313
MFR #SWS3GZ-3XT

Mfr description
SWS3GZ-3XT TECGEN FR HEAVYWEIGHT ZIP FR
  • Dual Hazard protection
  • Inherently flame resistant
  • Exterior tagless label
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.26/each

Specifications

Dimensions

  • Material Weight
    14

Details

  • Additional Details
    Large drawstring hood fits over hard hat, Rib knit cuffs and waistband, Covered FR zipper front closure, Cord locks, Exterior tagless label, Two front patch pockets
  • Ankle Closure
    Rib-Knit Cuff
  • Ankle Style
    Rib-Knit Cuff
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269, UL Certified
  • Arc Rating
    23
  • Closure Type
    Front Covered FR Zipper
  • Cold Weather Usage
    Fleece Lined
  • Color
    Charcoal
  • Cuff Style
    Rib-Knit Cuff
  • Description
    DRIFIRE FR Heavyweight Full Zip Hoodie
  • Fabric Type
    FR Fleece
  • Features
    Dual Hazard protection, Exterior tagless label, Inherently flame resistant, Two front patch pockets
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Front Closure
    Covered FR zipper front closure
  • Garment Style
    Full Zip Hoodie Flame-Resistant Coverall
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Arc Flash, Flash Fire
  • Hood Included
    Yes
  • Hood Type
    Attached with Drawstring
  • Includes
    Attached Hood, Two front patch pockets
  • Manufacturer Catalog
  • Material
    14 oz. FR Fleece
  • Max Arc Flash Protection
    23
  • Pant Cuff
    Rib knit cuffs
  • Product Line
    DRIFIRE
  • Product Type
    Disposable Coveralls
  • Type
    Flame-Resistant Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)