Motion
SWSFWMZW-2X
Shirt - Quarter-Zip, Long Sleeve, Fleece Material, Black Color, 9.4 cal/cm² Arc Rating
Mi Item #12065328
MFR #SWSFWMZW-2X
Price$317.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Quarter-Zip, Long Sleeve, Fleece Material, Black Color, 9.4 cal/cm² Arc Rating
Mi Item #12065328
MFR #SWSFWMZW-2X

Mfr description
SWSFWMZW-2X HAUTEWORK FEARLESS FR FLEEC
  • Designed by women for women
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.04/each

Specifications

Dimensions

  • Weight
    9.6 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269, UL Certified
  • Arc Rating
    9.4 cal/cm²
  • Color
    Black
  • Description
    DRIFIRE POWER GRIDTM Women's FR 1/4 Zip Fleece
  • Group & Class
    CAT 2
  • Material
    Fleece
  • Product Line
    DRIFIRE POWER GRIDTM
  • Series
    FR
  • Shirt Style
    Quarter-Zip
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)