Motion
SWSI2-SM
Shirt - Pullover, Long Sleeve, Fleece Material, Navy Color, 23 cal/cm² Arc Rating
Mi Item #12065338
MFR #SWSI2-SM
Price$319.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Pullover, Long Sleeve, Fleece Material, Navy Color, 23 cal/cm² Arc Rating
Mi Item #12065338
MFR #SWSI2-SM

Mfr description
SWSI2-SM TECGEN FR HEAVYWEIGHT PULLOVER
  • Dual-hazard protection from arc flash and flash fire hazards
  • Soft FR/AR heavyweight fleece for warmth and protection
  • Large drawstring hood fits over hard hat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.69/each

Specifications

Dimensions

  • Weight
    14 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269, UL Certified
  • Arc Rating
    23 cal/cm²
  • Color
    Navy
  • Description
    DRIFIRE FR Heavyweight Pullover Hoodie
  • Group & Class
    CAT 2
  • Manufacturer Catalog
  • Material
    Fleece
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)