Motion
SWSI2ZW-XL
Shirt - Full-Zip, Long Sleeve, Fleece Material, Navy Color, 23 cal/cm² Arc Rating
Mi Item #12065470
MFR #SWSI2ZW-XL
Price$394.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Full-Zip, Long Sleeve, Fleece Material, Navy Color, 23 cal/cm² Arc Rating
Mi Item #12065470
MFR #SWSI2ZW-XL

Mfr description
SWSI2ZW-XL HAUTEWORK JUST THE BASICS FR
  • Designed by women for women
  • Inherently flame resistant, FR protection will not wash/wear out
  • Dual Hazard protection against arc flash and flash fire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.28/each

Specifications

Dimensions

  • Weight
    14 oz

Details

  • Approval Listing Regulations
    ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, NFPA 2112, UL Certified
  • Arc Rating
    23 cal/cm²
  • Color
    Navy
  • Description
    DRIFIRE Women's FR Heavyweight Zip Front Hoodie
  • Material
    Fleece
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Full-Zip
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)