Overview
Mfr description
SWSI3MZ-SM TECGEN FR MIDWEIGHT 1/4 ZIP
- Dual-hazard protection from arc flash and flash fire hazards
- Quickly identify compliance with exterior labeling
- Soft FR/AR mid-weight fleece for warmth and protection
- 1/4 zip style
- No pockets
Specifications
- Manufacturer Catalog
- Material10 oz. FR Fleece
- ColorNavy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data