Motion
SWSI3MZ-LGT
Shirt - Full-Zip, Long Sleeve, Fleece Material, Navy Color, 19 cal/cm² Arc Rating
Mi Item #12065487
MFR #SWSI3MZ-LGT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Full-Zip, Long Sleeve, Fleece Material, Navy Color, 19 cal/cm² Arc Rating
Mi Item #12065487
MFR #SWSI3MZ-LGT

Mfr description
SWSI3MZ-LGT TECGEN FR MIDWEIGHT 1/4 ZIP
  • Dual-hazard protection from arc flash and flash fire hazards
  • Quickly identify compliance with exterior labeling
  • Soft FR/AR mid-weight fleece for warmth and protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    10 oz

Details

  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    19 cal/cm²
  • Color
    Navy
  • Description
    DRIFIRE FR Midweight Zip Hoodie
  • Manufacturer Catalog
  • Material
    Fleece
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    Full-Zip
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)