Motion
TEEY2LSC3W-MD
DRIFIRE Women's FR Hi-Vis Long Sleeve T-Shirt Class 3 (MD)
MI ITEM #12066319
MFR #TEEY2LSC3W-MD
Price$196.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE Women's FR Hi-Vis Long Sleeve T-Shirt Class 3 (MD)
MI ITEM #12066319
MFR #TEEY2LSC3W-MD

Mfr description
TEEY2LSC3W-MD HAUTEWORK HI-VIS FR DUAL
  • Lightweight, soft, and multi-hazard fabric
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.64/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Fluorescent Yellow
  • Manufacturer Catalog
  • Material
    6.25 oz. Dual Hazard Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)