Overview
Mfr description
TEEY2LSC3W-XL HAUTEWORK HI-VIS FR DUAL
- Lightweight, soft, and multi-hazard fabric
- Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Dual Hazard protection against arc flash and flash fire
- Designed by women for women
Specifications
- Manufacturer Catalog
- Material6.25 oz. Dual Hazard Knit
- ColorFluorescent Yellow
- ANSI ClassANSI/ISEA Type R Class 3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data