Motion
TEEY2LSHC301-2XT

NATIONAL SAFETY APPAREL
TEEY2LSHC301-2XT

Shirt - T-Shirt, Long Sleeve, 6.25 oz. Dual Hazard Knit Material, Hi-Vis Yellow, Navy Color, 8.6 cal/cm² Arc Rating
MI ITEM #12066339
MFR #TEEY2LSHC301-2XT
Price$344.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
TEEY2LSHC301-2XT

Shirt - T-Shirt, Long Sleeve, 6.25 oz. Dual Hazard Knit Material, Hi-Vis Yellow, Navy Color, 8.6 cal/cm² Arc Rating
MI ITEM #12066339
MFR #TEEY2LSHC301-2XT

Mfr description
TEEY2LSHC301-2XT VIZABLE FR DUAL HAZARD
  • Lightweight, soft, and multi-hazard fabric
  • Contrasting navy lower torso to hide dirt and stains
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.29/each

Specifications

Dimensions

  • Weight
    6.25 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8.6 cal/cm²
  • Color
    Hi-Vis Yellow, Navy
  • Description
    DRIFIRE FR Hi-Vis Dual Hazard Long Sleeve Hybrid T-Shirt Class 3
  • Material
    6.25 oz. Dual Hazard Knit
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)