Motion
TEEY2PC3SM
Shirt - T-Shirt, Short Sleeve, 6.25 oz. Dual Hazard Knit Material, Fluorescent Yellow Color, 11.0 cal/cm² Arc Rating
Mi Item #12066394
MFR #TEEY2PC3SM
Price$260.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, 6.25 oz. Dual Hazard Knit Material, Fluorescent Yellow Color, 11.0 cal/cm² Arc Rating
Mi Item #12066394
MFR #TEEY2PC3SM

Mfr description
TEEY2PC3SM VIZABLE FR DUAL HAZARD SHORT
  • Lightweight and breathable fabric
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • Left front chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.68/each

Specifications

Dimensions

  • Weight
    6.25 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    11.0 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE FR Hi-Vis Dual Hazard Short Sleeve T-Shirt Class 3
  • Material
    6.25 oz. Dual Hazard Knit
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)