Motion
MY3A25TN-430
MY3A25TN-430
Mi Item #12068892
MFR #MY3A25TN-430
Price$249.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3A25TN-430
Mi Item #12068892
MFR #MY3A25TN-430

Mfr description
MY3A25TN-430 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.67/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Cylinder Style
    Rodless
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders
  • Series
    MY3
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)