Overview
Mfr description
AMPH-BK1000X20 AMPHIBIAN WET/DRY VAC 10"
Specifications
- Product TypesAmphibian™ AMPH-BK™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose
- Hose TypeThick Abrasion Resistant Polyurethane Liner
- Additional DetailsMade in USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsFly ash collection, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
- Manufacturer Upc Number822353173459
- UPC_NO822353173459
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data