Motion
AMPH-BK400X100

KURIYAMA OF AMERICA
AMPH-BK400X100

Industrial Hose - 18 psi Working Pressure, Material Handling Hose Type
Mi Item #12068932
MFR #AMPH-BK400X100
Price$32.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
AMPH-BK400X100

Industrial Hose - 18 psi Working Pressure, Material Handling Hose Type
Mi Item #12068932
MFR #AMPH-BK400X100

Mfr description
AMPH-BK400X100 AMPHIBIAN WET/DRY VAC 4"X
  • Thick Amphibian™ Abrasion Resistant Polyurethane Liner - Designed for wet or dry applications where severe abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Cover Design - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.27/ft

Specifications

Details

  • Additional Details
    Made in USA
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353163849
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Amphibian™ AMPH-BK™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose
  • Typical Applications
    Fly ash collection, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
  • UPC_NO
    822353163849
  • Working Pressure
    18 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)