Overview
Mfr description
AMPH-BK800X50 AMPHIBIAN WET/DRY VAC 8"X5
- Thick Amphibian™ Abrasion Resistant Polyurethane Liner - Designed for wet or dry applications where severe abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Cover Design - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
Specifications
- Product TypesAmphibian™ AMPH-BK™ Series Heavy Duty Polyurethane Lined Wet or Dry Material Handling Hose
- Hose TypeThick Abrasion Resistant Polyurethane Liner
- Working Pressure15 psi
- Additional DetailsMade in USA
- ManufacturerName (description attribute)Kuriyama
- Typical ApplicationsFly ash collection, Hydro excavation, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Sewer truck boom hose, Shot blast recovery, Slurry handling
- Manufacturer Upc Number822353159446
- UPC_NO822353159446
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data