Motion
AT10KJ-04
Hydraulic Jack Hose - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12068943
MFR #AT10KJ-04
Price$6.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Jack Hose - 1/4 in ID, 10000 psi Working Pressure, Synthetic Rubber Cover
Mi Item #12068943
MFR #AT10KJ-04

Mfr description
AT10KJ-04 10K JACK HOSE 1/4" MINETUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/ft

Specifications

Dimensions

  • Hose Dash Size
    4
  • Nominal Hose Inner Diameter  
    1/4 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)