Overview
Mfr description
AT10KJ-06 10K JACK HOSE 3/8" MINETUFF
Specifications
- Nominal Hose Inner Diameter
- Working Pressure10000 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data