Motion
B-0404-MAPI
Hose End - 1/4 in Hose ID, Male
Mi Item #12068945
MFR #B-0404-MAPI
Price$11.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1/4 in Hose ID, Male
Mi Item #12068945
MFR #B-0404-MAPI

Mfr description
B-0404-MAPI MALE NPT EXTENDED HEX/THREAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.32/pc

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/4 NPT

Details

  • Additional Details
    Extended Thread Male NPT Fitting
  • Application
    10,000 PSI Jack Hose
  • Compatible Hose Series
    AT10KJ
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    AT10KJ 1/4 in. Jack hose
  • Manufacturer Compatibility
    Alfagomma
  • Maximum Operating Pressure
    10000 psi
  • Maximum Working Pressure
    10000 psi, 689.48 bar
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Extended Thread Male NPT Fitting
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)