Motion
QCF-0808-FNPR

KURIYAMA OF AMERICA
QCF-0808-FNPR

QCF-0808-FNPR 1/2 in. Inside Diameter and 1/2-14 F1 ISO 7241 A Push Pull Female Coupler with Female Thread
Mi Item #12068973
MFR #QCF-0808-FNPR
Price$36.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QCF-0808-FNPR

QCF-0808-FNPR 1/2 in. Inside Diameter and 1/2-14 F1 ISO 7241 A Push Pull Female Coupler with Female Thread
Mi Item #12068973
MFR #QCF-0808-FNPR

Mfr description
QCF-0808-FNPR ARGUS FEM ISO A-1H FNPR
  • ARGUS QC-ISO-A quick release couplings are used for quick coupling and uncoupling of loaded lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QC-ISO-A quick release coupling, formed by the coupling plug and the coupling socket, is coupled by pushing on a sleeve. This guarantees a flush connection between the two coupling halves. The sleeve is designed so that it has only to be moved in the relevant direction for disconnecting or connecting of coupling halves. QC-ISO-A quick release couplings can be used as pull-off couplings by panel mounting the sleeve bush.<lt/>ul<gt/><lt/>li<gt/>Quick and simple coupling and uncoupling<lt/>/li<gt/><lt/>li<gt/>One-hand push pull operation<lt/>/li<gt/><lt/>li<gt/>Break-away function<lt/>/li<gt/><lt/>li<gt/>Low pressure drop<lt/>/li<gt/><lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.30/pc

Specifications

Dimensions

  • End Size
    1/2-14
  • End Size 2
    38.0

Details

  • Additional Details
    •STANDARD ISO 7241 A PUSH PULL - POPPET QO-ISO-A •Female coupling - Female thread •DN 6 to 25 •1/4" to 1" •to max WP 400 bar 5800 PSI
  • End Type
    Female
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO 7241 A Push Pull Female Coupler with Female Thread
  • Standards Met
    SAE J 1036, ISO 7241 A
  • Temperature Range
    -22 ºF to 257 ºF
  • Type
    Female Coupler with Female Thread
  • UPC_NO
    82235329510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)