Motion
CXL21542
1800 rpm, 1 ph, 230 V, 215C Frame, TEFC Enclosure
Mi Item #12069927
MFR #CXL21542
Price$8,967.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 230 V, 215C Frame, TEFC Enclosure
Mi Item #12069927
MFR #CXL21542

Mfr description
CXL21542 5HP,1740RPM,1PH,60HZ,215C,3726L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,967.96/each

Specifications

Dimensions

  • Frame Size
    215C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)