Motion
2/A74
Classical Wrapped Banded V-Belt - A, 1/2 in Top Width, 2 Strand, 76 in Nominal Outside Length, Smooth
MI ITEM #12074523
MFR #2/A74
List Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Wrapped Banded V-Belt - A, 1/2 in Top Width, 2 Strand, 76 in Nominal Outside Length, Smooth
MI ITEM #12074523
MFR #2/A74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.83/each for your price

Overview

Mfr description
2/A74 BANDED CLASSIC WRAPPED V-BELT
  • Static Conductive; Oil resistant; Long-life abrasion resistant cover; Tie-Band construction for uniform tension between belts within each band; High strength tensile cords designed for minimal tension decay and low maintenance; Limited 1 Year Warranty

Specifications

  • Belt Category
    Classic Wrapped Banded V-Belt
  • Section
    A
  • Number Of Strands
    2
  • Nominal Outside Length
    76 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1/2 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1 in
  • Effective Length
    75.98 in
  • Material
    Synthetic Rubber - SBR
  • UPC_NO
    195199014256
  • Weight
    1.4 lb
  • Harmonization Code
    4010333000
  • Description
    Classic Wrapped Banded V-Belt
  • Outside Circumference
    77.1 in
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Synthetic Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought