Motion
5051-02

GOJO IND.
5051-02

PURELL® Healthcare Advanced Hand Sanitizer Gentle & Free Foam 1200 mL Refill ES4 Dispenser
Mi Item #12077624
MFR #5051-02
Price$58.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5051-02

PURELL® Healthcare Advanced Hand Sanitizer Gentle & Free Foam 1200 mL Refill ES4 Dispenser
Mi Item #12077624
MFR #5051-02

Mfr description
5051-02 HAND SANIT FOAM ADV G&F 1200ML
  • Green certified, fragrance-free foam hand sanitizer formulation designed for healthcare environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.56/each

Specifications

Dimensions

  • Case Height
    9.3300 in
  • Case Weight
    5.55 lbs
  • Case Width
    5.8200 in
  • Container Size
    1200 ml
  • Overall Depth
    7.3200 in
  • Overall Height
    8.6500 in
  • Overall Width
    3.5200 in
  • Weight
    5.55 lbs

Details

  • Country of Origin
    US
  • Dispensing Action
    ES4
  • Industry Standards Met
    Meets UL EcoLogo Standard for Hand Sanitizer UL 2783, Meets USDA biobased Standard for hand sanitizer
  • Manufacturer Upc Number
    073852502763
  • Product Types
    Hand Sanitizer
  • UPC_NO
    073852502763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)