Motion
I210527
I210527
Mi Item #12082622
MFR #I210527
Price$506.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I210527
Mi Item #12082622
MFR #I210527

Mfr description
I210527
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.47/each

Specifications

Dimensions

  • Length
    10.60 in
  • Thread Size
    1.5000 in
  • Weight
    3.27 lb

Details

  • Body Material
    E-Lite alloy
  • Bumper On Nozzle
    Yes
  • Capacity
    95 gpm
  • Construction
    Extruded E-Lite alloy, lightweight and durable. Massive protective rubber bumpers. Polyamide fiber reinforced spinning teeth.
  • Flow Rate
    360 L/min, 95 gpm
  • Function
    Shut-Off
  • Pistol Grip On Nozzle
    No
  • Product Types
    Viper® ST™ Heavy-Duty Inexpensive Fire Nozzles for In-Plant Protection
  • Shut Off Flow Adjustment Type
    Twist
  • Standards Met
    The VIPER® ST™ is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
  • Stream Type
    Combination Stream
  • Style
    Heavy-Duty Inexpensive Fire Nozzle
  • Thread Type
    NST
  • Type
    Fire Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)